Shop All Winch Accessories
Bulldog Winch
1/2 gallon Air Tank
Mfr # 42001
Zoro # G700964883
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 42001
- Zoro # G700964883
- UPC # 878850007360
- Country of Origin China
- Category Winch Accessories
Description
"Individual Air Tanks for On-Board Air Systems. 6 different sizes from 1/2 Gallon through 5 Gallon. Steel tanks with black e-coating for corrosion protection.Details:
Individual Air Tanks for On-Board Air Systems
6 different sizes from 1/2 Gallon through 5 Gallon
Steel tanks with black e-coating for corrosion protection
8 to 10 bungs depending on tank size provides many attachment options
All tanks have 2 x 3/8 Inch NPT bungs.
4 x 1/4 Inch NPT bungs located around center circumference for mounting tank with feet in 4 different mounting positions and have a drain cock positioned at the bottom.
PN: 42001
Air Tank Size: 1/2 Gallon
Number of Bungs: 8
Sold As: Each
"
Individual Air Tanks for On-Board Air Systems
6 different sizes from 1/2 Gallon through 5 Gallon
Steel tanks with black e-coating for corrosion protection
8 to 10 bungs depending on tank size provides many attachment options
All tanks have 2 x 3/8 Inch NPT bungs.
4 x 1/4 Inch NPT bungs located around center circumference for mounting tank with feet in 4 different mounting positions and have a drain cock positioned at the bottom.
PN: 42001
Air Tank Size: 1/2 Gallon
Number of Bungs: 8
Sold As: Each
"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115242-XR)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow (EE1801DTX4)
- BISON LIFTING EQUIPMENT Adjustable W-Beam End Stop. Beam Range: 3.22" - 21.65", Includes 2 Clamps (TESH20-63)
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Flat Hooks (8550FH-Y)
- BULLDOG WINCH Strap, Replacement for 15021 (20225)
- BULLDOG WINCH 17pc Ratcheting Tie-Down Strap Set (20351)
- BULLDOG WINCH Arctic Cat Winch Mount (15148)
- BULLDOG WINCH Universal Mounting Plate for truck winch 10x4.5mount (20008)
- BULLDOG WINCH Winch Cover, Neoprene, Truck Winch with PU over motor (20190)
- BULLDOG WINCH Hawse Fairlead, Aluminum with 8" mount for short drum (20087)
- BULLDOG WINCH Snatch Block, Synthetic Rope 44k BS (20400)
- Bulldog Winch Winches & Pullers