Shop All Winch Cables
Bulldog Winch
10mm x 50ft Synthetic Rope Extension
Mfr # 20390
Zoro # G201000769
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 20390
- Zoro # G201000769
- UPC # 878850008145
- Country of Origin China
- Category Winch Cables
Description
Synthetic Rope Extension for extending your current winch rope. Loop Thimble on Both Ends for Easy Connections. High visibility yellow color. 10mm dia x 50ft long
20,000 LB Breaking Strength, 15,000 LB Working Load Limit For up to 15k Winches. Lightweight and Easy to Store for Situations Requiring an Extra Long Connection. Made from High Quality High Molecular Polyethelene (HMPE) fibers that are: Light Weight - weighs under 4 lbs. Stronger than Steel. Safer than Steel - Stores Less Kinetic Energy, Easy to Handle - No sharp strands, Floats in water, Chemical Resistant
Details:Synthetic Rope Extension for extending your current winch ropeLoop Thimble on Both Ends for Easy ConnectionsHigh visibility yellow color10mm dia x 50ft long20,000 LB Breaking Strength15,000 LB Working Load Limit / For up to 15k WinchesLightweight and Easy to Store for Situations Requiring an Extra Long ConnectionMade from High Quality High Molecular Polyethelene (HMPE) fibers that are:Light Weight - weighs under 4 lbsStronger than SteelSafer than Steel - Stores Less Kinetic EnergyEasy to Handle - No sharp strandsFloats in waterChemical Resistant
20,000 LB Breaking Strength, 15,000 LB Working Load Limit For up to 15k Winches. Lightweight and Easy to Store for Situations Requiring an Extra Long Connection. Made from High Quality High Molecular Polyethelene (HMPE) fibers that are: Light Weight - weighs under 4 lbs. Stronger than Steel. Safer than Steel - Stores Less Kinetic Energy, Easy to Handle - No sharp strands, Floats in water, Chemical Resistant
Details:Synthetic Rope Extension for extending your current winch ropeLoop Thimble on Both Ends for Easy ConnectionsHigh visibility yellow color10mm dia x 50ft long20,000 LB Breaking Strength15,000 LB Working Load Limit / For up to 15k WinchesLightweight and Easy to Store for Situations Requiring an Extra Long ConnectionMade from High Quality High Molecular Polyethelene (HMPE) fibers that are:Light Weight - weighs under 4 lbsStronger than SteelSafer than Steel - Stores Less Kinetic EnergyEasy to Handle - No sharp strandsFloats in waterChemical Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Strap, Replacement for 15021 (20225)
- LITTLE GIANT LADDERS Step Ladder, Double Sided, 8 ft., IAA Rated (15788-001)
- AMERICAN POWER PULL CHAIN PULLER 3/4-Ton 605 (AG605)
- ROYAL BASKET TRUCKS Poly Truck, 8 Bu, White, Wood Base (R08-WHX-PTA-4UNN)
- BULLDOG WINCH Synthetic Rope 4.8mmx50' - Grey (20185)
- BULLDOG WINCH 8mm x 50ft Synthetic Rope, Grey (20226)
- BULLDOG WINCH 12k Standard Series synthetic rope (10068)
- BULLDOG WINCH Wire Rope, 3/16" x 50', replacement for 12001 (20385)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 30 ft. (712109030K)
- DAYTON Winch Cable, GS, 7/32 In. x 25 ft. (1DLJ6)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- Bulldog Winch Winches & Pullers