Shop All Air Compressor Parts
Bulldog Winch
0-100psi Air Pressure Gauge - Analog
Mfr # 42063
Zoro # G501000667
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog Winch
- MFR # 42063
- Zoro # G501000667
- UPC # 878850008206
- Country of Origin China
- Category Air Compressor Parts
Description
0-100 psi Air Pressure Gauge. Glow in the Dark Scale and Needle. Includes Storage Pouch, High quality brass components, Solid Brass Precision Movement with Bronze Bourdon Tube. Bourdon Tube Movement is not affected by changes in temperature, humidity, or altitude, Molded Rubber Cover to help protect gauge, Dual Head Chuck with Metal Stem for hard to reach valves, Pressure release /air-down valve.Since 2006, the Bulldog Team has been trying to solve problems or create the next widget but deep down they love what they do. We listen to our customers and end users and they give us the best ideas to improve our products or create a new one. We have a hard and fast strategy to make sure we have every part for every winch we make. Period!! Nothing worse than purchasing a product and not being able to get parts. You should never have that problem at Bulldog Winch!Details:0-100 psi Air Pressure GaugeGlow in the Dark Scale and NeedleIncludes Storage PouchHigh quality brass componentsSolid Brass Precision Movement with Bronze Bourdon TubeBourdon Tube Movement is not affected by changes in temperature, humidity, or altitudeMolded Rubber Cover to help protect gaugeDual Head Chuck with Metal Stem for hard to reach valvesPressure release /air-down valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower, #CF7/8S (CF7/8S)
- MTD Belt 3/8 X 26.680 (954-04014)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7)
- WESTWARD Oil Pump, 5 gal., 28.75 In. (21EM38)
- BULLDOG WINCH 0-150psi Air Pressure Gauge, 2", Dual Needle, Mechanical, Lighted (42055B)
- BULLDOG WINCH 0-200psi Digital Air Pressure Gauge (42064)
- BULLDOG WINCH 200PSI Air Pressure Gauge, Switch, Bracket Set (42078)
- BULLDOG WINCH 0-150psi Air Pressure Gauge, 2", Mechanical, Lighted (42054B)
- BULLDOG WINCH Pressure Gauge, Pencil style Truck dual head (42069)
- BULLDOG WINCH 0-15psi Low Air Pressure Gauge - Analog (42062)
- COILHOSE PNEUMATICS REGULATOR REPAIR KIT 3/4-1" 88 SERIES (AMA8800-56)
- Bulldog Winch Air Compressor Parts