Shop All Flags
Bulldog
US Flag, 5x9-1/2 Ft, Cotton
Mfr # 1665
Zoro # G2386614
original price:
$99.99
5% off
new price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Material Cotton
- Height 5 ft
- Style Embroidered Star, Lock Stitched, Sewn Stripes
- Width 9 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 ft |
Width | 9 1/2 ft |
Min. Flagpole Height | 35 ft. |
Details
Item | US Casket Flag |
Indoor/Outdoor | Indoor |
Material | Cotton |
Style | Embroidered Star, Lock Stitched, Sewn Stripes |
Description
US Casket Flag, Indoor, Style Embroidered Star, Lock Stitched, Sewn Stripes, Height 5 ft, Width 9 1/2 ft, Material Cotton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH DiversiTech EP2424-2 EcoPad Black Plastic Equipment Pads - 24" x 24" x 2" (EP2424-2)
- MIDWEST RAKE Scarifier Lute, 36", 82" Handle, Wrap (52037)
- MTD Cable-Control (946-04052)
- DUCK COVERS Ultimate Brown Patio Picnic Table Cover, Ultimate, 72"x57" (UPT725730)
- BULLDOG US Flag, 3x5 Ft, Cotton (1662)
- BULLDOG US Flag, 4x6 Ft, Cotton (1663)
- BULLDOG US Flag, 5x8 Ft, Cotton (1664)
- NYLGLO District Of Columbia Flag, 4x6 Ft, Nylon (146470)
- GLOBAL FLAGS UNLIMITED Heritage Series Cotton 13 Star Betsy Ross Flag (208947)
- ZORO SELECT Pennants, Polyethylene, Yellow, 100 ft. (PL-2 Y)
- EZ LINE Replacement Swooper Flag: Used Cars-Red (831-UCR)
- Bulldog Flags, Banners & Accessories