Shop All Flags
Bulldog
US Flag, 5x8 Ft, Cotton
Mfr # 1664
Zoro # G0647412
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Material Cotton
- Height 5 ft
- Style Embroidered Star, Lock Stitched, Sewn Stripes
- Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Item | US Flag |
Indoor/Outdoor | Outdoor |
Material | Cotton |
Style | Embroidered Star, Lock Stitched, Sewn Stripes |
Description
US Flag, Outdoor, Style Embroidered Star, Lock Stitched, Sewn Stripes, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Cotton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 3/4" Harvester RSN Guide Bar, 33" (331SNCT229)
- SUNCASTRP Telescoping Auto Shovel, Poly (SCS300)
- GUARDIAN SURVIVAL GEAR Guardian Gear Tri-Fold Vehicle Pet Ramp - ZW9873 17 (ZW9873 17)
- LOGO BRANDS Texas Stadium Seat (218-80)
- BULLDOG US Flag, 4x6 Ft, Cotton (1663)
- BULLDOG US Flag, 3x5 Ft, Cotton (1662)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/GRN)
- BOCA JUNIORS Boca Juniors FLAGBJ Flag (FLAGBJ)
- NYLGLO Indiana Flag, 4x6 Ft, Nylon (141670)
- VALLEY FORGE American Flag Kit 36" H X 60" W (AA-US1-1)
- NYLGLO District Of Columbia Flag, 5x8 Ft, Nylon (146480)
- Bulldog Flags, Banners & Accessories