Shop All Flags
Bulldog
US Casket Flag, 5 ft. H, 9-1/2 ft. W
Mfr # 4293
Zoro # G4621100
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Material Cotton
- Height 5 ft
- Style Embroidered Stars, Grommets, Polyester Header
- Width 9 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 ft |
Width | 9 1/2 ft |
Min. Flagpole Height | 30 ft |
Details
Item | US Casket Flag |
Indoor/Outdoor | Indoor |
Material | Cotton |
Style | Embroidered Stars, Grommets, Polyester Header |
Description
US Casket Flag, Indoor, Style Embroidered Stars, Grommets, Polyester Header, Height 5 ft, Width 9 1/2 ft, Min. Flagpole Height 30 ft, Material Cotton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Potting Mix Cactus 8 Qt (72078430)
- OREGON Mower Blade (91-239)
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Black/Red) (868634OKK)
- BEST GARDEN 5/8 In. or 3/4 In. Male Metal Hose End Mender Hose Coupling (JR0980)
- BULLDOG US Flag, 5x8 Ft, Cotton (1664)
- BULLDOG US Flag, 4x6 Ft, Cotton (1663)
- BULLDOG US Flag, 3x5 Ft, Cotton (1662)
- ORNAMENT COLLECTION Ornament Collection G192307-BO 13 x 18.5 in. Elf Happy Holidays Garden Flag with Winter Christmas Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift (G192307-BO)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M030017 Monogram T Tassel Burlap Garden Flag (M030017)
- NYLGLO Michigan State Flag, 3x5 Ft (142660)
- NYLGLO Tennessee Flag, 5x8 Ft, Nylon (145180)
- Bulldog Flags, Banners & Accessories