Shop All Trailer Jacks & Accessories
This Product is Discontinued
Bulldog
Trailer Jack Tubular Swivel, Cap 2000 lb (Discontinued)
Mfr # 158452
Zoro # G1277516
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Topwind
- Lifting Capacity 2,000 lb
- Gear Travel 15 in
- Construction Steel
- Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 158452
- Zoro # G1277516
- UPC # 042899297949
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Overall Height | 26 1/4 in |
Dia. | 2 1/4 in |
Retracted Length | 14 1/2 in |
Max. Lift Height | 1 ft 9 in |
Extended Length | 29 1/2 in |
Diameter | 2 1/4 in |
Maximum Lift Height | 1 ft 9 in |
Minimum Lift Height | 2 ft 5 in |
Description
Trailer Jack Tubular Swivel, Number of Wheels 0, Static Load Capacity 2,000 lb, Maximum Lift Height 1 ft 9 in, Minimum Lift Height 2 ft 5 in, Handle Type Topwind, Mounting Type Weld-On Tubular Mount Swivel, Gear Travel 15 in, Load Capacity 2,000 lb, Maximum Lifting Capacity 2,000 lb, Extended Length 29 1/2 in, Retracted Length 14 1/2 in, Jack Type Topwind Trailer Jack, Adjustment Range 15 in, Base Footplate, Construction Steel, Diameter 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.