Shop All Trailer Jacks & Accessories
This Product is Discontinued
Bulldog
Trailer Jack Tubular Swivel, 7000 lb (Discontinued)
Mfr # 198250
Zoro # G8543507
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lift Range 15 in
- Handle Sidewind
- Static Load Capacity 7,000 lb
- Gear Travel 15 in
- Finish Zinc (Inner Tube)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulldog
- MFR # 198250
- Zoro # G8543507
- UPC # 042899004929
- Country of Origin Mexico
- Category Trailer Jacks & Accessories
Dimensions
Max. Lift Height | 2 ft 7 in |
Dia. | 2 1/4 in |
Overall Height | 22 1/2 in |
Retracted Length | 16 in |
Minimum Lift Height | 2 ft 7 in |
Diameter | 2 1/4 in |
Extended Length | 31 in |
Maximum Lift Height | 2 ft 7 in |
Description
Trailer Jack Tubular Swivel, Number of Wheels 0, Static Load Capacity 7,000 lb, Maximum Lift Height 2 ft 7 in, Minimum Lift Height 2 ft 7 in, Handle Type Sidewind, Mounting Type Weld-On Tubular Mount Swivel, Gear Travel 15 in, Load Capacity 7,000 lb, Maximum Lifting Capacity 7,000 lb, Extended Length 31 in, Retracted Length 16 in, Jack Type Sidewind Trailer Jack, Adjustment Range 15 in, Base Detachable Footplate, Construction Steel, Diameter 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.