Shop All Trailer Jacks & Accessories
Bulldog
Trailer Jack Square Swivel, 5000 lb
Mfr # 195306
Zoro # G4282591
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc (Inner Tube)
- Lift Range 15 in
- Max. Lift Height 2 ft 6-13/64 in
- Load Capacity 5,000 lb
- Lifting Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulldog
- MFR # 195306
- Zoro # G4282591
- UPC # 042899444312
- Country of Origin Mexico
- Category Trailer Jacks & Accessories
Dimensions
Max. Lift Height | 2 ft 6-13/64 in |
Retracted Length | 15 3/16 in |
Overall Height | 26 in |
Dia. | 2 1/4 in |
Extended Length | 30 3/16 in |
Maximum Lift Height | 2 ft 6 3/16 in |
Diameter | 2 1/4 in |
Minimum Lift Height | 2 ft 5 in |
Description
Trailer Jack Square Swivel, Number of Wheels 0, Static Load Capacity 5,000 lb, Maximum Lift Height 2 ft 6 3/16 in, Minimum Lift Height 2 ft 5 in, Handle Type Topwind, Mounting Type Weld-On Tubular Mount, Gear Travel 15 in, Load Capacity 5,000 lb, Maximum Lifting Capacity 3,000 lb, Extended Length 30 3/16 in, Retracted Length 15 3/16 in, Jack Type Topwind Trailer Jack, Adjustment Range 15 in, Base Fixed Leg, Construction Steel, Diameter 2 1/4 in, Finish Zinc (Inner Tube)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front and Rear Floorliners, 463031-461192 (463031-461192)
- GROTE Reflector- Red- Mini Stick-On Rect.- Ret, 40132-5 (40132-5)
- SPICER Universal Joint Greaseable 1350 Series (5-178X)
- SILICONE PLUS Wiper Blade, Hybrid, Silicone, 24" Size (PSH241)
- BULLDOG Reese 1700100117 Bulldog A-Frame Jack - Sidewinder, 5000 lbs. (1700100117)
- BULLDOG Jack, Bolt On, 4000 lb. (500200)
- BULLDOG Trailer Jack, Repl Crank, Topwind (500171)
- BULLDOG 4,000lbs Powered A-Frame Jack - Black Case (500199)
- BULLDOG Pin And Chain Kit (500243)
- BULLDOG Base Plate Kit, Disc Foot And Pin (500244)
- LIPPERT SINGLE CCS MOTOR HEAD (VERTICAL ORIENTATION), WHITE (759927)
- Bulldog Trailer Jacks & Accessories