Shop All Trailer Jacks & Accessories
This Product is Discontinued
Bulldog
Trailer Jack Square Swivel, 15"Lift Range (Discontinued)
Mfr # 195354
Zoro # G7253598
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Sidewind Trailer Jack
- Load Capacity 5,000 lb
- Lift Range 15 in
- Handle Sidewind
- Lifting Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulldog
- MFR # 195354
- Zoro # G7253598
- Country of Origin Mexico
- Category Trailer Jacks & Accessories
Dimensions
Overall Height | 16 1/2 in |
Retracted Length | 25 1/2 in |
Max. Lift Height | 1 ft 1-1/2 in |
Minimum Lift Height | 2 ft 2 3/4 in |
Maximum Lift Height | 1 ft 1 1/2 in |
Extended Length | 54 1/8 in |
Description
Trailer Jack Square Swivel, Number of Wheels 0, Static Load Capacity 5,000 lb, Maximum Lift Height 1 ft 1 1/2 in, Minimum Lift Height 2 ft 2 3/4 in, Handle Type Sidewind, Mounting Type Weld-On, Gear Travel 15 in, Load Capacity 5,000 lb, Maximum Lifting Capacity 3,000 lb, Extended Length 54 1/8 in, Retracted Length 25 1/2 in, Jack Type Sidewind Trailer Jack, Adjustment Range 28 5/8 in, Base Drop Leg, Construction Steel, Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.