Shop All Trailer Jacks & Accessories
Bulldog
Trailer Jack Square Swivel, 15"Lift Range
Mfr # 180455
Zoro # G7247383
original price:
$206.29
6% off
new price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Grease Zerk for Easy Lubrication as Needed, Heavy-Gauge 3 in Square Tubing Allows for Direct Weld Mounting, No Burn Through, Oil-Impregnated Bushing, Precision Manufactured for Long Term Reliability and Smooth
- Lift Range 15 in
- Mounting Brackets Direct Weld
- Lifting Capacity 10,000 lb
- Includes Drop Leg, Pin With Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 180455
- Zoro # G7247383
- Country of Origin Mexico
- Category Trailer Jacks & Accessories
Dimensions
Max. Lift Height | 1 ft 1-1/2 in |
Overall Height | 37 1/2 in |
Retracted Length | 25 11/16 in |
Extended Length | 54 3/16 in |
Minimum Lift Height | 2 ft 2 3/4 in |
Maximum Lift Height | 1 ft 1 1/2 in |
Description
Trailer Jack Square Swivel, Number of Wheels 0, Static Load Capacity 10,000 lb, Maximum Lift Height 1 ft 1 1/2 in, Minimum Lift Height 2 ft 2 3/4 in, Handle Type Sidewind, Mounting Type Weld-On, Gear Travel 15 in, Load Capacity 10,000 lb, Maximum Lifting Capacity 7,200 lb, Extended Length 54 3/16 in, Retracted Length 25 11/16 in, Jack Type Sidewind Trailer Jack, Adjustment Range 28 1/2 in, Base Drop Leg, Construction Steel, Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA Diamond-Coated Flexible Flat Files (8047)
- MONARCH Microfiber Cloths 16 x 16 Grey , 12PK (M915100GRE)
- ILC Replacement for Allen Bradley 855t-l24 replacement light bulb lamp (855T-L24 ALLEN BRADLEY)
- ZEROSTART Engine Heater - 750W 120V, Plate Detroit Diesel (8600295)
- BULLDOG Mount Kit, Weld-On Swivel Mount (500242)
- BULLDOG 3,500lbs A-Frame RV Jack w/Powered Drive - 12V - Black Cover (500187)
- BULLDOG Trailer Jack Square Swivel, 5000 lb (195306)
- BULLDOG Pin And Chain Kit (500243)
- BULLDOG 4,000lbs Powered A-Frame Jack - Black Case (500199)
- BULLDOG Base Plate Kit, Disc Foot And Pin (500244)
- BUYERS PRODUCTS Jack, Swivel, Top Wnd, 10"Trvl, Brkt Mnt (0091210)
- Bulldog Trailer Jacks & Accessories