Shop All Trailer Jacks & Accessories
This Product is Discontinued
Bulldog
Trailer Jack Square Swivel, 10"Lift Range (Discontinued)
Mfr # 190705
Zoro # G7243533
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Lift Height 1 ft 1-1/2 in
- Includes Chain, Mating Mount, Pin
- Finish Zinc (Inner Tube)
- Lifting Capacity 8,000 lb
- Handle Sidewind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 190705
- Zoro # G7243533
- Country of Origin Mexico
- Category Trailer Jacks & Accessories
Dimensions
Max. Lift Height | 1 ft 1-1/2 in |
Overall Height | 16 in |
Retracted Length | 11 3/8 in |
Extended Length | 21 7/16 in |
Maximum Lift Height | 1 ft 1 1/2 in |
Minimum Lift Height | 1 ft 9 in |
Description
Trailer Jack Square Swivel, Number of Wheels 0, Static Load Capacity 8,000 lb, Maximum Lift Height 1 ft 1 1/2 in, Minimum Lift Height 1 ft 9 in, Handle Type Topwind, Mounting Type Weld-On Tubular Mount, Gear Travel 10 in, Load Capacity 8,000 lb, Maximum Lifting Capacity 5,000 lb, Extended Length 21 7/16 in, Retracted Length 11 3/8 in, Jack Type Topwind Trailer Jack, Adjustment Range 10 in, Base Fixed Leg, Construction Steel, Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.