Shop All Trailer Jacks & Accessories
Bulldog
Trailer Jack, Repl Sidewind Crank
Mfr # 500105
Zoro # G4852163
original price:
$22.48
11% off
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle 6-1/2 in L
- Finish zinc
- Dia. 1/2 in
- Construction Steel
- Features 2-1/2 in Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulldog
- MFR # 500105
- Zoro # G4852163
- UPC # 042899804611
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Dia. | 1/2 in |
Details
Handle | 6-1/2 in L |
Finish | zinc |
Construction | Steel |
Features | 2-1/2 in Knob |
Item | Crank Assembly |
For Use With | Series 170 Side Wind Trailer Jacks |
Includes | Black Knob, Handle Bushing, Hardware |
Product Type | Trailer Jack Crank |
Description
Crank Assembly, For Use With Series 170 Side Wind Trailer Jacks, Product Type Trailer Jack Crank, Includes Black Knob, Handle Bushing, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Spool (ECP022006770)
- ASSOCIATED EQUIPMENT Jumper Cables, 500 A, 25 ft., Heavy Duty (6141-25)
- BUYERS PRODUCTS 3 Inch Plain Receiver Tube - 8 Inch Shank (RT305808)
- CAFRAMO Replacement Motor Kit f/Ecofan Alcona - Fits 800CA, 802CA, & T (MRKCA02BX)
- BULLDOG 3,500lbs A-Frame RV Jack w/Powered Drive - 12V - Black Cover (500187)
- BULLDOG Base Plate Kit, Disc Foot And Pin (500244)
- BULLDOG 4,000lbs Powered A-Frame Jack - Black Case (500199)
- BULLDOG Jack, Bolt On, 4000 lb. (500200)
- BULLDOG Jack- Aframe, #1551570117 (1551570117)
- BULLDOG Reese 1700100117 Bulldog A-Frame Jack - Sidewinder, 5000 lbs. (1700100117)
- DUTTON-LAINSON Dutton-Lainson 5224498 Jack Parts and Accessories - 3/8" Dia. Swivel Kit (5224498)
- Bulldog Trailer Jacks & Accessories