Shop All Trailer & Towing Accessories
This Product is Discontinued
Bulldog
Trailer Coupler, Class IV, 12, 500 lb. (Discontinued)
Mfr # 028630
Zoro # G6210556
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tongue Width 2 7/8 in
- Type Adjustable Coupler
- Color Gray
- Size 2-5/16" (Ball)
- Finish Primer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 028630
- Zoro # G6210556
- UPC # 042899002697
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Tongue Width | 2 7/8 in |
Size | 2-5/16" (Ball) |
Length | 10" |
Ball Size | 2 5/16 in |
Width | 5.3" |
Overall Length | 10 in |
Compatible Ball Diameter | 2 5/16 in |
Description
Trailer Coupler, Coupler Style Adjustable, Vehicle Class IV, Gross Towing Weight Capacity 12,500 lb, Gross Vehicle Weight Capacity 12,500 lb, Compatible Ball Diameter 2 5/16 in, Compatible Pin Hole Diameter Not Applicable, Material Steel, Finish Primer, Overall Length 10 in, Resistance Properties Corrosion-Resistant, Weight 10.3 lb, Tongue Width 2 7/8 in, Color Gray, Compatible Product Type Trailer and Tow Vehicle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.