Shop All Trailer & Towing Accessories
This Product is Discontinued
Bulldog
Trailer Coupler, Class III, 5000 lb. (Discontinued)
Mfr # 028244
Zoro # G6204843
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Primer
- Length 16-1/4"
- Class III
- Size 2" (Ball)
- Type Square/Rectangular Mount Trailer Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 028244
- Zoro # G6204843
- UPC # 042899004523
- Country of Origin Mexico
- Category Trailer & Towing Accessories
Dimensions
Length | 16-1/4" |
Size | 2" (Ball) |
Width | 3-1/2" |
Tongue Width | 3 in |
Ball Size | 2 in |
Overall Length | 16 1/4 in |
Compatible Ball Diameter | 2 in |
Description
Trailer Coupler, Coupler Style Straight-Tongue, Vehicle Class III, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Compatible Ball Diameter 2 in, Compatible Pin Hole Diameter Not Applicable, Material Steel, Finish Primer, Overall Length 16 1/4 in, Resistance Properties Corrosion-Resistant, Weight 11.5 lb, Tongue Width 3 in, Color Gray, Compatible Product Type Trailer and Tow Vehicle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.