Shop All Trailer & Towing Accessories
Bulldog
Trailer Coupler, Class I, 2000 lb., REESE TOWPOWER
Mfr # 74040
Zoro # G6090953
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity GVW (Lb.) 2000 lb.
- Tongue Width 2 1/2 in
- Finish Zinc Coated
- For Use With Trailer and Tow Vehicle
- Features 2 1/2 in Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 74040
- Zoro # G6090953
- UPC # 042899003342
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Tongue Width | 2 1/2 in |
Width | 2-1/2" (Channel) |
Ball Size | 1 7/8 in |
Size | 1-7/8" (Ball) |
Overall Length | 9 1/4 in |
Compatible Ball Diameter | 1 7/8 in |
Details
Capacity GVW (Lb.) | 2000 lb. |
Item | Trailer Coupler |
Finish | Zinc Coated |
For Use With | Trailer and Tow Vehicle |
Features | 2 1/2 in Channel |
Type | Trailer Coupler |
Class | I |
Capacity GVW | 2,000 lb |
Color | Zinc |
Material | Steel |
Sub-Category | Coupler |
Weight | 2.97 lb |
Coupler Style | Straight-Tongue |
Resistance Properties | Corrosion-Resistant |
Vehicle Class | I |
Gross Vehicle Weight Capacity | 2,000 lb |
Gross Towing Weight Capacity | 2,000 lb |
Compatible Product Type | Trailer and Tow Vehicle |
Description
Trailer Coupler, Coupler Style Straight-Tongue, Vehicle Class I, Gross Towing Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Compatible Ball Diameter 1 7/8 in, Compatible Pin Hole Diameter Not Applicable, Material Steel, Finish Zinc Coated, Overall Length 9 1/4 in, Resistance Properties Corrosion-Resistant, Weight 2.97 lb, Tongue Width 2 1/2 in, Color Zinc, Compatible Product Type Trailer and Tow Vehicle, Features 2 1/2 in Channel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Booster Clamp, 900 Amp, Parrot Jaw, Red (84-9321)
- TIMKEN Differential Bearing, LM603049 (LM603049)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B168)
- BUYERS PRODUCTS 1/2 Inch Zinc Plated Spring Latch Assembly with Keeper (B2595LKB)
- BULLDOG Trailer Coupler, Class I, 2000 lb., REESE TOWPOWER (74338)
- BULLDOG Bulldog 0287740300 20K Gooseneck Coupler Kit (287740300)
- BULLDOG Square Gooseneck Coupler, 25, 000 lb. (0289600300)
- BULLDOG Lock- Coupler, #580409 (580409)
- BULLDOG Coupler, Ball Size 2 In. Tongue Mount Width 3 In. Straight Channel (28382)
- CURT Custom 5th Wheel Brackets, 16411 (16411)
- C.E. SMITH Extended Post Guide-On (27658)
- Bulldog Trailer & Towing Accessories