Shop All Floor Jacks
This Product is Discontinued
Bulldog
Swivel Trailer Jack, 7-1/2 In. L (Discontinued)
Mfr # 158109
Zoro # G5652245
This Product is Discontinued
Key Features
- Base Width 3 3/4 in
- Includes Footplate, Mating Mount
- Base Length 7 1/2 in
- Retracted Length 11 1/4 in
- Application Agricultural, Commercial, Horse, Livestock, And Other Trailer Manufacturers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulldog
- MFR # 158109
- Zoro # G5652245
- UPC # 042899691709
- Country of Origin China
- Category Floor Jacks
Dimensions
Base Width | 3 3/4 in |
Base Length | 7 1/2 in |
Retracted Length | 11 1/4 in |
Chassis Length | 7 1/2 in |
Length | 20.8" (Extended) |
Minimum Lift Height | 10 in |
Chassis Width | 3 29/32 in |
Maximum Lift Height | 20 3/4 in |
Extended Height | 20 4/5 in |
Overall Height | 10 3/4 in |
Description
Air/Hydraulic Service Jack, Jack Type Sidewind Trailer Jack, Load Capacity 1 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 10 in, Maximum Lift Height 20 3/4 in, Chassis Length 7 1/2 in, Chassis Width 3 29/32 in, Extended Height 20 4/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.