Shop All Trailer Jacks & Accessories
This Product is Discontinued
Bulldog
Square Trailer Jack, 12.5" Lift Range (Discontinued)
Mfr # 18241542
Zoro # G7249599
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Brackets Direct Weld
- Max. Lift Height 1 ft 1-1/2 in
- Type Sidewind Trailer Jack
- Lifting Capacity 12,000 lb
- Handle Sidewind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 18241542
- Zoro # G7249599
- Country of Origin Mexico
- Category Trailer Jacks & Accessories
Dimensions
Max. Lift Height | 1 ft 1-1/2 in |
Retracted Length | 27 in |
Overall Height | 54.6 in |
Details
Mounting Brackets | Direct Weld |
Type | Sidewind Trailer Jack |
Lifting Capacity | 12,000 lb |
Handle | Sidewind |
Load Capacity | 12,000 lb |
Gear Travel | 12.5 |
Lift Range | 12 1/2 in |
Features | 12-1/2 in Screw Travel, 13-1/2 in of Additional Adjustment with Drop Leg, 4 in Square Tubing, 7 ga Superior Alloy Steel, and Drop Leg, Drop Leg Option with 5 Positioning Holes, Easy-access Gear Box with Grease Fitting for Routine Maintenance, Front Facing Drop Leg Plunger Pin or Side Facing Drop Leg Plunger Pin, Painted Outer Tube, Painted with or without Labels or Powder Paint Optional, Side wind Models 1-1.5 Gear Ratio, Spring Return Drop Leg or Non-Spring Return Drop Leg |
Finish | Unfinished |
Includes | Drop Leg, Pull Pin |
Item | Square Trailer Jack |
Construction | Steel |
Description
Square Trailer Jack, Gear Travel 12.5, Load Capacity 12,000 lb, Retracted Length 27 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.