Shop All Trailer Jacks & Accessories
This Product is Discontinued
Bulldog
Powered Drive Tongue Jack, 14" Lift Range (Discontinued)
Mfr # 50018742
Zoro # G7260248
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Drop Leg, Foot
- Lifting Capacity 3,500 lb
- Type Friction
- Construction Steel
- Max. Lift Height 1 ft 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 50018742
- Zoro # G7260248
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Max. Lift Height | 1 ft 1-1/2 in |
Retracted Length | 20 1/2 in |
Overall Height | 31 1/2 in |
Diameter | 2 1/4 in |
Maximum Lift Height | 1 ft 1 1/2 in |
Extended Length | 14 in |
Details
Item | Powered Drive Tongue Jack |
Includes | Drop Leg, Foot |
Lifting Capacity | 3,500 lb |
Type | Friction |
Construction | Steel |
Load Capacity | 3,500 lb |
Finish | Unfinished |
Gear Travel | 14 in |
Handle | Manual Override Crank |
Features | 5 Year Limited Warranty, Corrosion-Resistant Surfaces, Easily Accessible From The Top, Integrated Gearbox and Motor, Onboard Led Courtesy Light, Works In Case of Power Loss with Emergency Manual Override Capability |
Lift Range | 14 in |
Mounting Brackets | A-Frame |
Adjustment Range | 21 3/4 in |
Handle Type | Manual Override Crank |
Base | Drop leg |
Maximum Lifting Capacity | 3,500 lb |
Number of Wheels | 0 |
Jack Type | Friction Jack |
Description
Powered Drive Tongue Jack, Number of Wheels 0, Maximum Lift Height 1 ft 1 1/2 in, Handle Type Manual Override Crank, Mounting Type A-Frame, Gear Travel 14 in, Load Capacity 3,500 lb, Maximum Lifting Capacity 3,500 lb, Extended Length 14 in, Retracted Length 20 1/2 in, Jack Type Friction Jack, Adjustment Range 21 3/4 in, Base Drop leg, Construction Steel, Diameter 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.