Shop All Trailer Jacks & Accessories
Bulldog
JACK SIDEWIND SWIVEL 5000 POUND
Mfr # 178203
Zoro # G8542913
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gear Travel 15 in
- Standards ASABE S485
- Construction Steel
- Adjustment Range 15 in
- Load Capacity 7,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 178203
- Zoro # G8542913
- UPC # 042899773627
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Dia. | 2 1/4 in |
Max. Lift Height | 2 ft 6-1/2 in |
Retracted Length | 15 3/8 in |
Overall Height | 22 in |
Minimum Lift Height | 2 ft 6 in |
Maximum Lift Height | 2 ft 6 1/2 in |
Extended Length | 20 7/16 in |
Diameter | 2 1/4 in |
Description
Round Jack Tubular Swivel, Number of Wheels 0, Static Load Capacity 7,000 lb, Maximum Lift Height 2 ft 6 1/2 in, Minimum Lift Height 2 ft 6 in, Handle Type Sidewind, Mounting Type Weld-On Tubular Mount Swivel, Gear Travel 15 in, Load Capacity 7,000 lb, Maximum Lifting Capacity 5,000 lb, Extended Length 20 7/16 in, Retracted Length 15 3/8 in, Jack Type Sidewind Trailer Jack, Adjustment Range 15 in, Base Detachable Footplate, Construction Steel, Diameter 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hitch Pin, 5/8 In x 4 In (66107)
- AFTERMARKET RW002177 Radiator Cap 15 Lb PSI Large Diameter Metal Cap (RW0021-77-NOR)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-1/8 In (BT305)
- K-TOOL INTERNATIONAL Vise Replacement Jaw (Pair), 6In. (KTI64006)
- BULLDOG Pin And Chain Kit (500243)
- BULLDOG Reese 1700100117 Bulldog A-Frame Jack - Sidewinder, 5000 lbs. (1700100117)
- BULLDOG Trailer Jack Square Swivel, 5000 lb (195306)
- BULLDOG Base Plate Kit, Disc Foot And Pin (500244)
- BULLDOG Jack, Bolt On, 4000 lb. (500200)
- BULLDOG 4,000lbs Powered A-Frame Jack - Black Case (500199)
- DRAW-TITE (PACKAGED)TRAILER JACK SWIVEL MOUNT MARINE - SINGLE WHEEL, MOUNT BRACK (EJ10000101)
- Bulldog Trailer Jacks & Accessories