Shop All Trailer Jacks & Accessories
Bulldog
Jack, Bolt On, 4000 lb.
Mfr # 500200
Zoro # G3883820
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Retracted Length 8 in
- Load Capacity 4,000 lb
- Finish Painted
- Base Drop Leg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 500200
- Zoro # G3883820
- UPC # 016118129915
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Retracted Length | 8 in |
Overall Height | 33 in |
Max. Lift Height | 1 ft 2 in |
Maximum Lift Height | 1 ft 2 in |
Diameter | 2 1/4 in |
Minimum Lift Height | 2 ft 5 3/4 in |
Extended Length | 34 1/2 in |
Description
Jack, Number of Wheels 0, Static Load Capacity 4,000 lb, Maximum Lift Height 1 ft 2 in, Minimum Lift Height 2 ft 5 3/4 in, Handle Type Topwind, Mounting Type A-Frame, Gear Travel 22 in, Load Capacity 4,000 lb, Maximum Lifting Capacity 4,000 lb, Extended Length 34 1/2 in, Retracted Length 8 in, Jack Type Power A-Frame Jack, Adjustment Range 22 in, Base Drop Leg, Construction Steel, Diameter 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Lube Element, 9-3/16 (P40069)
- AP EXHAUST Prebent Pipe, 54200 (54200)
- MAX VISION Wiper Blade, Conventional, Rubber, 24" Size (MXV241)
- WIX FILTERS LIQUID COOLING SYSTEM TREATMENT ONE PINT (24056)
- BULLDOG Jack- Aframe, #1551570117 (1551570117)
- BULLDOG Mount Kit, Weld-On Swivel Mount (500242)
- BULLDOG Trailer Jack, Repl Crank, Topwind (500171)
- BULLDOG Pin And Chain Kit (500243)
- BULLDOG Reese 1700100117 Bulldog A-Frame Jack - Sidewinder, 5000 lbs. (1700100117)
- BULLDOG Trailer Jack Square Swivel, 5000 lb (195306)
- DAYTON Stabilizing Jack, Screw Type, 50000 Lb (26W616)
- Bulldog Trailer Jacks & Accessories