Shop All Trailer Jacks & Accessories
Bulldog
High Speed Trailer Jack, 24" Lift Range
Mfr # 185402
Zoro # G7247788
product price: $1,632.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Friction
- Gear Travel 24 in
- Includes Less Remote
- Load Capacity 12,000 lb
- Handle Manual Override Crank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 185402
- Zoro # G7247788
- Country of Origin Mexico
- Category Trailer Jacks & Accessories
Dimensions
Max. Lift Height | 1 ft 1-1/2 in |
Retracted Length | 15 in |
Overall Height | 39 3/4 in |
Diameter | 5 in |
Maximum Lift Height | 1 ft 1 1/2 in |
Minimum Lift Height | 3 ft 3 in |
Extended Length | 24 in |
Description
High Speed Trailer Jack, Number of Wheels 0, Static Load Capacity 12,000 lb, Maximum Lift Height 1 ft 1 1/2 in, Minimum Lift Height 3 ft 3 in, Handle Type Manual Override Crank, Mounting Type Bolt-On, Gear Travel 24 in, Load Capacity 12,000 lb, Maximum Lifting Capacity 12,000 lb, Extended Length 24 in, Retracted Length 15 in, Jack Type Friction Jack, Adjustment Range 24 in, Base Leg, Construction Steel, Diameter 5 in, Features High-Speed Jack, Finish Unfinished, Includes Less Remote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Lf, LF3970 (LF3970)
- PROTO HOSE CLAMP PLIERS W/GRIP (POJ252G)
- GREEN LEAF Coupler Cam Lock 2In M Adapter (GLP 200 CAP)
- AGS Sil-Glyde Silicone Lubricant, Tube, 8 oz (SG-8)
- BULLDOG Jack- Aframe, #1551570117 (1551570117)
- BULLDOG Pin And Chain Kit (500243)
- BULLDOG 4,000lbs Powered A-Frame Jack - Black Case (500199)
- BULLDOG Base Plate Kit, Disc Foot And Pin (500244)
- BULLDOG Reese 1700100117 Bulldog A-Frame Jack - Sidewinder, 5000 lbs. (1700100117)
- BULLDOG Trailer Jack, Repl Crank, Topwind (500171)
- MORRYDE HI-LIFT JACK CARRIER (ONLY MOUNTS TO MORRYDE JK HEAVY DUTY HINGE) (JP54-010)
- Bulldog Trailer Jacks & Accessories