Shop All Towing Rings, Hooks & Tow Eyes
Bulldog
Flat Plate Coupler, 25, 000 lb.
Mfr # 4425000317
Zoro # G4477995
original price:
$166.14
24% off
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-5/16" (Ball)
- Type Flat Mount Trailer Coupler Plate
- Length 9"
- Capacity GVW (Lb.) 25,000 lb.
- Capacity GVW 25,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 4425000317
- Zoro # G4477995
- UPC # 042899000488
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size | 2-5/16" (Ball) |
Length | 9" |
Width | 7" |
Ball Size | 2 5/16 in |
Overall Length | 9 in |
Compatible Ball Diameter | 2 5/16 in |
Details
Type | Flat Mount Trailer Coupler Plate |
Capacity GVW (Lb.) | 25,000 lb. |
Capacity GVW | 25,000 lb |
Finish | Primer |
Class | IV |
Features | Patented Wedge-Ledge Ball Clamp Design, Quick and Easy to Engage, Quick to Hook Up and Disconnect |
Item | Flat Plate Coupler |
For Use With | Utility, Livestock, Cargo and Construction Trailers |
Material | Steel |
Color | Gray |
Sub-Category | Coupler |
Vehicle Class | IV |
Compatible Product Type | Trailer and Tow Vehicle |
Weight | 12.25 lb |
Coupler Style | Adjustable |
Resistance Properties | Corrosion-Resistant |
Gross Towing Weight Capacity | 25,000 lb |
Gross Vehicle Weight Capacity | 25,000 lb |
Description
Flat Plate Coupler, Coupler Style Adjustable, Vehicle Class IV, Gross Towing Weight Capacity 25,000 lb, Gross Vehicle Weight Capacity 25,000 lb, Compatible Ball Diameter 2 5/16 in, Compatible Pin Hole Diameter Not Applicable, Material Steel, Finish Primer, Overall Length 9 in, Resistance Properties Corrosion-Resistant, Weight 12.25 lb, Tongue Width Not Applicable, Color Gray, Compatible Product Type Trailer and Tow Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA BULB 880 12V 27W PG1 (880)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480/400-8 5 Hole (30020)
- RACE SPORT 9007-1 5K Single Beam Hid Replacement Bulbs Pr (9007-5K-SB-RB)
- BALDWIN FILTERS Fuel Filter, Spin-On Design, 2-15/32" L (BF1381-O)
- BULLDOG Trailer Coupler, 25, 000 lb. (0289340317)
- B/A PRODUCTS CO Hook, Weld-On, Grab, Trade Size 3/8In. (11-38WGH)
- CURT Custom Wiring Harness, 55377 (55377)
- BUYERS PRODUCTS Diamond Tread Aluminum Conduit Carrier 11 x 6 x 121-3/8 Inch (5401000)
- BUYERS PRODUCTS Individually Packaged B93272SC - 9/32x72 Inch Class 2 Trailer Safety Chain (11220)
- CURT Custom Wiring Harness, 56399 (56399)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 1-7/8BALL 3W W/CHAIN (87072)
- Bulldog Towing Rings, Hooks & Tow Eyes