Shop All Gun Safes
Bulldog Cases
Pistol Safe, Biometric Lock, 1 Pistol
Mfr # BD4055B
Zoro # G500910912
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Style Biometric Lock
- Outside Width 9.75 in
- Outside Height 2.5 in
- Outside Depth 11.5 in
- Holds 1 Pistol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulldog Cases
- MFR # BD4055B
- Zoro # G500910912
- UPC # 672352010374
- Country of Origin Unknown
- Category Gun Safes
Dimensions
Outside Width | 9.75 in |
Outside Height | 2.5 in |
Outside Depth | 11.5 in |
Details
Lock Style | Biometric Lock |
Holds | 1 Pistol |
Material | Steel |
Item | Pistol Safe |
Features | Allows The Finger Print Reader To Improve Each Time The Vault Is Opened. Interior Light when Door is Opened. Choice of Audible or Silent Mode. 16 Gauge Heavy-Duty Steel Construction. Soft Egg-Crate Foam Interior. Low Battery Indicator. |
Color | Black |
Description
The Bulldog Magnum Biometric Pistol Vault features industry leading semi-conductor finger print reader allows 360 degree access. No more misreads due to finger position. Self-learning feature allows the finger print reader to improve each time the Vault is opened. New user friendly finger print reader works better with moist, dry, dirty, and elderly finger prints than most common Readers. New technology offers better security against fake fingerprints than the commonly used optical readers. It also has a tamper resistant spring loaded door with soft stop technology. It has interior light when door is opened, LED Lighted logo, choice of audible or silent mode, 16 gauge heavy-duty steel construction, soft egg-crate foam interior, low battery indicator, and quick opening door with quiet, soft stop technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Wall Mount Post Kit Center Support Bracket (797159)
- MIDWEST FASTENER 1/2" Nail-In Flattened White Nickel Shelf Supports 20PK (66226)
- TENNSCO Clip (ZSC-1)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-104BL)
- LIBERTY SAFE SAFE POWER OUTLET KIT (11015-011)
- REMINGTON Express 34-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish (SAR5934E)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 22.9 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E-P)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 425 lbs, 16.5 cu ft, 30 minute Fire Rating, (24) Guns (MGL24E)
- MESA SAFE CO Gun Safe, Electronic, 264 lb, 7.5 cu ft, 1/2 hr, (14) Guns (MGL14-AS-E)
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 668 lbs, 14.4 cu ft, 60 minute Fire Rating (MBF6032C)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 72 lbs, 5 Long Guns (905)
- Bulldog Cases Gun Safes