Shop All Trailer Jacks & Accessories
Bulldog
Bulldog 4,000lbs Powered A-Frame Jack - White Case
Mfr # 500200
Zoro # G703532720
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 500200
- Zoro # G703532720
- UPC # 16118129915
- Country of Origin China
- Category Trailer Jacks & Accessories
Description
4,000lbs Powered A-Frame Jack - White Case
Features:
Specifications:
*Always consult your vehicle's owner's manual for actual weight capacities.
Features:
- Powered Drive Tongue Jack
- A-Frame
- 17" Travel
- White Case
- 4,000lbs. Lift Capacity
Specifications:
- Extended: 34.50"
- Clearance: 24.00"
- Dimensions: 8.5"L x 6.5"W x 34"H
- Weight: 24.05lbs
*Always consult your vehicle's owner's manual for actual weight capacities.
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD Dual Action Polisher Pro (3500)
- SOUTHCO T-Handle Latch w/Keeper - Pull Draw Front Mount Black Flexible Rubber (F7-73)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 50 A (CB50PB)
- DB ELECTRICAL New Starter For Onan 191-1906 & Denso 228000-0120 228000-0121 (410-52447)
- BULLDOG Reese 1700100117 Bulldog A-Frame Jack - Sidewinder, 5000 lbs. (1700100117)
- BULLDOG Jack- Aframe, #1551570117 (1551570117)
- BULLDOG Pin And Chain Kit (500243)
- BULLDOG Base Plate Kit, Disc Foot And Pin (500244)
- BULLDOG Jack, Bolt On, 4000 lb. (500200)
- BULLDOG 4,000lbs Powered A-Frame Jack - Black Case (500199)
- STROMBERG CARLSON Electric Tongue Jack, Black, 5000 lbs. Capacity (JET-5000)
- Bulldog Trailer Jacks & Accessories