Shop All Trailer & Towing Accessories
Bulldog
Bulldog 0287740300 20K Gooseneck Coupler Kit
Mfr # 287740300
Zoro # G603987569
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 287740300
- Zoro # G603987569
- UPC # 86693287744
- Country of Origin China
- Category Trailer & Towing Accessories
Description
Bulldog gooseneck couplers are quick and easy to engage and strong and secure on the road. Our unique, patented, extruded locking plate design and high-strength steel components make Bulldog gooseneck couplers 65% stronger than similar products.
Features- Easy-grip locking handle is accessible from any position, even with a glove on.
- Self-centering locking plate lets you miss the ball by more than an inch.
- Tight ball fit reduces jarring when changing speeds or on rough roads.
- Heavy-duty construction provides unmatched strength.
- User-friendly design is simple to use.
- Easy vertical adjustment.
- Dimension - 8 x 5 x 2.5 in.
- Item Weight - 10.0 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 20-11/16 In (PT9443)
- INTERSTATE PNEUMATICS Heavy Duty Dual Angled Head Tire Pressure Gauge 10-150 PSI (TG192)
- OTC Inner Tie Rod Removal Set (7595A)
- SURTRACK AXLE Cv Axle Shaft, Gm-8393 (GM-8393)
- BULLDOG Lock- Coupler, #580409 (580409)
- BULLDOG Coupler, Ball Size 2 In. Tongue Mount Width 3 In. Straight Channel (28382)
- BULLDOG Square Gooseneck Coupler, 25, 000 lb. (0289600300)
- BULLDOG Trailer Coupler, Class I, 2000 lb., REESE TOWPOWER (74338)
- BULLDOG Trailer Coupler, Class I, 2000 lb., REESE TOWPOWER (74040)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 4-1/4 Inch Usable Length (66110)
- REESE Receiver Tube Cover, 2 In, Black (7000600)
- Bulldog Trailer & Towing Accessories