Bulldog

Bulldog 028387 Coupler; Ball Size 2 In. Tongue Mount Width 3 In. Straight Channel


product price: $207.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bulldog Straight Couplers are offered in a variety of styles and weight classes. Designed to match trailer tongues for a perfect fit no matter what style of trailer you may own, Bulldog Collar Lok couplers are the strongest in the industry, and are well suited to utility, livestock, cargo, and construction trailer applications.
An automatic and continuously tight ball fit design delivers secure and dependable operation. A clear, visual indication of proper closure provides unparalleled safety and confidence under day-to-day operation.

Features
  • Dimension - 16.5 x 3.5 x 5.25 in.
  • Item Weight - 12.5 lbs.
  • Coupler, Straight Channel, 7, lbs.
  • Ball Size - 2 in.
  • Tongue Mount Width - 3 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.