Shop All Tower Lights
Bulldog
BDW 2000MH, 2000W Metal Halide Light Tower with Winch
Mfr # P16000W
Zoro # G009199535
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,397.99
Free 30-Day Returns
Key Features
- Width 48.5"
- Color Yellow
- Material Metal
- Depth 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulldog
- MFR # P16000W
- Zoro # G009199535
- UPC # 724281160009
- Country of Origin United States
- Category Tower Lights
Dimensions
Width | 48.5" |
Length | 40" |
Depth | 37" |
Details
Color | Yellow |
Material | Metal |
Description
30 Amp 125V Locking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX MiraCool® Bandana Assorted Colors 100 Pack, 940B100-ASST (940B100-ASST)
- UTILITY PRO High-visibility Polyester Hi-Vis Bomber size L (UHV575-L)
- JAFLINE HD Attack Line Fire Hose, Rubber (G52H2HDW50N)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- BULLDOG 30,000 Lumen Dual Head LED Tower (P30000)
- WERMA Tower Light Assembly, 115 to 230VAC, 30mA (69110068)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Blu (6JZG4)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.03A, Red (XVC6B15SK)
- DAYTON Tower Light LED Module, Blue, 1.5W (30XT70)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- Bulldog Tower Lights