Shop All Trailer & Towing Accessories
This Product is Discontinued
Bulldog
Adjustable Coupler, Class IV, 14, 000 lb. (Discontinued)
Mfr # A2563C0317
Zoro # G4478004
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 5"
- Size 2-5/16" (Ball)
- For Use With Utility, Livestock, Cargo and Construction Trailers
- Length 9-1/2"
- Finish Primer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulldog
- MFR # A2563C0317
- Zoro # G4478004
- UPC # 042899000495
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Width | 5" |
Size | 2-5/16" (Ball) |
Length | 9-1/2" |
Ball Size | 2 5/16 in |
Overall Length | 9 1/2 in |
Compatible Ball Diameter | 2 5/16 in |
Details
For Use With | Utility, Livestock, Cargo and Construction Trailers |
Finish | Primer |
Capacity GVW | 14,000 lb |
Color | Gray |
Item | Trailer Coupler |
Capacity GVW (Lb.) | 14,000 lb. |
Features | Adjustable, Patented Wedge-Latch Ball Clamp Design, Quick and Easy to Engage, Quick to Hook Up and Disconnect |
Class | IV |
Type | Adjustable Coupler |
Material | Steel |
Sub-Category | Coupler |
Compatible Product Type | Cargo Trailer, Construction Trailer, Horse/Livestock Trailer, Utility Trailer |
Weight | 13.95 lb |
Vehicle Class | IV |
Coupler Style | Adjustable |
Gross Vehicle Weight Capacity | 14,000 lb |
Gross Towing Weight Capacity | 14,000 lb |
Resistance Properties | Corrosion-Resistant |
Description
Trailer Coupler, Coupler Style Adjustable, Vehicle Class IV, Gross Towing Weight Capacity 14,000 lb, Gross Vehicle Weight Capacity 14,000 lb, Compatible Ball Diameter 2 5/16 in, Compatible Pin Hole Diameter Not Applicable, Material Steel, Finish Primer, Overall Length 9 1/2 in, Resistance Properties Corrosion-Resistant, Weight 13.95 lb, Tongue Width Not Applicable, Color Gray, Compatible Product Type Cargo Trailer, Construction Trailer, Horse/Livestock Trailer, Utility Trailer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.