Shop All Trailer Jacks & Accessories
This Product is Discontinued
Bulldog
A-Frame Trailer Jack, 15" Lift Range (Discontinued)
Mfr # 1750290317
Zoro # G7256151
This Product is Discontinued
Key Features
- Max. Lift Height 1 ft 1-1/2 in
- Type Topwind Trailer Jack
- Finish Zinc (Inner Tube)
- Gear Travel 15 in
- Features Comfortable, Ergonomic Design, Precision Fitted Parts for Extra Stability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulldog
- MFR # 1750290317
- Zoro # G7256151
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Max. Lift Height | 1 ft 1-1/2 in |
Retracted Length | 10 13/16 in |
Overall Height | 25 in |
Minimum Lift Height | 2 ft 2 3/4 in |
Extended Length | 25 13/16 in |
Diameter | 2 1/4 in |
Maximum Lift Height | 1 ft 1 1/2 in |
Description
A-Frame Trailer Jack, Number of Wheels 0, Static Load Capacity 5,000 lb, Maximum Lift Height 1 ft 1 1/2 in, Minimum Lift Height 2 ft 2 3/4 in, Handle Type Topwind, Mounting Type A-Frame, Gear Travel 15 in, Load Capacity 5,000 lb, Maximum Lifting Capacity 5,000 lb, Extended Length 25 13/16 in, Retracted Length 10 13/16 in, Jack Type Topwind Trailer Jack, Adjustment Range 15 in, Base Weld-On/Bolt-On Bracket, Construction Steel, Diameter 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.