Shop All Handheld Work Lights
Bulldog
52,500 Lumen 300W LED Portable Light Cart Tower
Mfr # P11300
Zoro # G602679328
product price: $2,614.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,614.99
Free 30-Day Returns
Key Features
- Color Yellow
- Weight with Batteries 124 lbs
- Base Material Metal
- Depth 39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # P11300
- Zoro # G602679328
- UPC # 724281113005
- Country of Origin United States
- Category Handheld Work Lights
Dimensions
Length | 83" |
Depth | 39" |
Details
Color | Yellow |
Weight with Batteries | 124 lbs |
Base Material | Metal |
Description
45,000 Lumen 300W, Instant start up, lights up to 30,000 sq ft. Weatherproof Extends up to 9', can be used w/ 1000 watt generator, 300 amp, 120V, 4000k-5000k color temp. 124 lbs,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Work Light For ECCO EW0402, EW2461, EW2461CA-NA, EW2461CR-NA (ECC-EW2461)
- ADVANCE Cfl Ballast 12PK (ICF-2S42-M2-LDK)
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 67W (IZT-2PSP32-SC)
- DABMAR LIGHTING Well Light, 319, Stainless (FG319)
- BULLDOG 7000 Lumen LED Worklight (11379)
- BULLDOG 4000 Lumen LED Worklight (11378)
- BULLDOG 256W LED Portable Light Cart, 30,000 lumens (P3000)
- BULLDOG 2000 Lumen LED Worklight (11443)
- BULLDOG 36,000 Lumen 300W LED, Double Head, 360 degree, Cart Tower (P11310)
- BULLDOG Extendable Tripod Stand for Worklights (11067)
- SUPERIOR ELECTRIC Rechargeable LED Work Light 10/20W 800/1600 Lumen (Low/Bright) (SE-LED20WFL)
- Bulldog Handheld Work Lights