Shop All Handheld Work Lights
Bulldog
4000 Lumen LED Worklight
Mfr # 11378
Zoro # G802679333
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Weight with Batteries 36 lbs
- Base Material Metal
- Depth 19.488"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 11378
- Zoro # G802679333
- UPC # 48661113783
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Length | 16.53" |
Depth | 19.488" |
Details
Color | Yellow |
Weight with Batteries | 36 lbs |
Base Material | Metal |
Description
High brightness, cool touch technology, weatherproof switch, non skid feet, 4 lbs. 4000k-5000k color temp. Works with #11067 tripod, not included. Light beam of 321 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALSET LED Direct Wire 2' Tube 4K (50702)
- SATCO 25 W BA9 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3219)
- ILC Replacement for Damar 2347a replacement light bulb lamp, 2PK (2347A DAMAR)
- FEIT ELECTRIC LED MR16 GU10 BW 35W 3PK (MR16GU10930CA3)
- BULLDOG 7000 Lumen LED Worklight (11379)
- BULLDOG 36,000 Lumen 300W LED, Double Head, 360 degree, Cart Tower (P11310)
- BULLDOG Extendable Tripod Stand for Worklights (11067)
- BULLDOG 2000 Lumen LED Worklight (11443)
- BULLDOG 256W LED Portable Light Cart, 30,000 lumens (P3000)
- BULLDOG 52,500 Lumen 300W LED Portable Light Cart Tower (P11300)
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet (550 Lumens) (2128-21)
- Bulldog Handheld Work Lights