Shop All Trailer Jacks & Accessories
Bulldog
3,500lbs A-Frame RV Jack w/Powered Drive - 12V - Black Cover
Mfr # 500187
Zoro # G703077269
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 500187
- Zoro # G703077269
- UPC # 16118112078
- Country of Origin China
- Category Trailer Jacks & Accessories
Description
Black Cover, includes Drop Leg and Manual Override Crank
Tough & Trusted Bulldog Jacks present a Powered Jack with all the capacity and features you want.
Features:
- Positions quickly with 22" of total travel
- 3500lb lift capacity
- Integrated gearbox and motor
- Drop leg
- Deploys and hooks up easily at night with onboard LED courtesy light, angled to illuminate coupler
- Works in case of power loss with emergency manual override capability, easily accessible from the top, crank included
- Lasts for years with industry-leading BULLDOG performance, known worldwide for unmatched strength, durability, and side load capacity
- Limited 5-year warranty
Measurements:
- Lift Capacity(lbs): 3,500
- Travel: 14"
- Retracted: 9.75"
- Extended: 31.50"
- Clearance: 20.50"
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIRE WET Tire Wet Cleaner 23Oz (BM23)
- J.W. SPEAKER Spot Beam, Glass, 12/48V (3157581)
- ILC Replacement For Napa, 2446423 Starter (244-6423 STARTER)
- PASS & SEYMOUR WHT MED Cleat Socket (S752WCC10)
- BULLDOG Trailer Jack, Repl Crank, Topwind (500171)
- BULLDOG 4,000lbs Powered A-Frame Jack - Black Case (500199)
- BULLDOG Jack, Bolt On, 4000 lb. (500200)
- BULLDOG Jack- Aframe, #1551570117 (1551570117)
- BULLDOG Trailer Jack Square Swivel, 5000 lb (195306)
- BULLDOG Mount Kit, Weld-On Swivel Mount (500242)
- CURT Bracket-Mount Swivel Jack, 28300 (28300)
- Bulldog Trailer Jacks & Accessories