Shop All Handheld Work Lights
Bulldog
2000 Lumen LED Worklight
Mfr # 11443
Zoro # G802679326
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tripod #11067
- Lighting Technology LED
- Voltage 110V AC
- Lamp Watts 20
- Flashlight Body Material Die-case aluminum housing on metal H-Frame base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulldog
- MFR # 11443
- Zoro # G802679326
- UPC # 48661114438
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Cord Length | 5ft |
Details
Item | Work Light |
For Use With | Tripod #11067 |
Lighting Technology | LED |
Voltage | 110V AC |
Lamp Watts | 20 |
Flashlight Body Material | Die-case aluminum housing on metal H-Frame base |
Lumens | 2000 |
Temp. Range | 4000-5000K |
IP Rating | IP44 |
Description
Super Bright, cool to the touch, weatherproof, LIOn battery, 3 lbs 4000k - 5000k color temp, continuous light, no switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EP809W)
- STREAMLIGHT STREAMLIGHT 120/14 Lumens, LED Yellow Headlamp (61052)
- ILC Replacement for Eiko Q1500t3/cl/240v replacement light bulb lamp (Q1500T3/CL/240V EIKO)
- HALO RECESSED SM LT TRIM 6"" (SMD6R69SWH)
- BULLDOG 7000 Lumen LED Worklight (11379)
- BULLDOG 36,000 Lumen 300W LED, Double Head, 360 degree, Cart Tower (P11310)
- BULLDOG 52,500 Lumen 300W LED Portable Light Cart Tower (P11300)
- BULLDOG 4000 Lumen LED Worklight (11378)
- BULLDOG Extendable Tripod Stand for Worklights (11067)
- BULLDOG 256W LED Portable Light Cart, 30,000 lumens (P3000)
- BAYCO Ext. Cord Reel, w/Hand Lamp, 16/3AWG, 40ft. (SL-840)
- Bulldog Handheld Work Lights