Shop All Cooling Vests and Jackets
Bullard
XL Nylon Cooling Vest, Gray
Mfr # DC70XLXXL
Zoro # G4652733
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 2XL
- Cooling Method Compressed Air
- Features Can Provide Torso Cooling Of Up To 30 Degrees When Used With Bullard AC1000DC Cool Tube And Compressed Air Source. Can Be Used With A Bullard DC5040 Dual Cool Assembly To Provide Cooling Air Of Up To 30 Degrees To Both The Vest And A Niosh Approved Respirator
- Material Proban Treated Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # DC70XLXXL
- Zoro # G4652733
- Country of Origin United States
- Category Cooling Vests and Jackets
Dimensions
Size | 2XL |
Length | 18 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 50 in |
Fits Chest Size | 46 in to 50 in |
Workwear Size | XL |
Details
Item | Airline Cooling Vest |
Color | Gray |
Cooling Method | Compressed Air |
Features | Can Provide Torso Cooling Of Up To 30 Degrees When Used With Bullard AC1000DC Cool Tube And Compressed Air Source. Can Be Used With A Bullard DC5040 Dual Cool Assembly To Provide Cooling Air Of Up To 30 Degrees To Both The Vest And A Niosh Approved Respirator |
Material | Proban Treated Cotton |
Closure Type | Hook-and-Loop |
Standards | Meets NIOSH 42CFR84 When Used As Part of a Complete Bullard CC20, 88VX, RT, or GR50 Respirator |
Workwear Material Properties | Flame Retardant |
Workwear Closure Type | Hook-and-Loop |
Garment Color | Gray |
Requires | Air Source |
Workwear Color | Gray |
Workwear Cooling Technology | Vortex Tube |
Description
Cooling Vest, Cooling Method Compressed Air, Color Gray, Features Can Provide Torso Cooling Of Up To 30 Degrees When Used With Bullard AC1000DC Cool Tube And Compressed Air Source. Can Be Used With A Bullard DC5040 Dual Cool Assembly To Provide Cooling Air Of Up To 30 Degrees To Both The Vest And A Niosh Approved Respirator, Material Proban Treated Cotton, Closure Type Hook-and-Loop, Size 2XL, Length 18 in, Maximum Chest Size 50 in, Minimum Chest Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 2 Electrical Glove, Size 10, PR (161-2-16/10)
- PIP Unlined Leather Drivers Gloves, M, PK12 (68-162/M)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (STAGCXPU-9)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Dark Gray (QHR6-DARK GRAY)
- BULLARD Cooling Packs, Universal (ISO2P)
- BULLARD XL Cooling Vest, Blue (ISO2XL)
- BULLARD M/L Cooling Vest, Blue (ISO2)
- TECHNICHE Large Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZL)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 38 to 42 In (JE-70M)
- CHILL-ITS BY ERGODYNE XL Nylon Cooling Vest, Silver (6665)
- ALLEGRO INDUSTRIES XL/2XL Cooling Vest, Black (8300L)
- Bullard Cooling Vests and Jackets