Bullard

XL Cooling Vest, Blue


product price: $312.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Size XL
  • Cooling Method Cold Pack Inserts
  • Features Reduces Heat Stress
  • Material Cotton
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Length 16 in
Maximum Chest Size 52 in
Minimum Chest Size 46 in
Workwear Size XL
Fits Chest Size 46 in to 52 in

Description

Cooling Vest, Cooling Method Cold Pack Inserts, Color Blue, Features Reduces Heat Stress, Material Cotton, Closure Type Hook-and-Loop, Size XL, Maximum Cooling Time Up to 4 hr, Length 16 in, Maximum Chest Size 52 in, Minimum Chest Size 46 in, Includes (2) Cool Packs, Includes Cooling Inserts Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.