Shop All Faceshields and Visors
Bullard
Visor, Clear, Sentinel
Mfr # 840MX2
Zoro # G4769387
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Acetate
- Visor Material Acetate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # 840MX2
- Zoro # G4769387
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8" |
Visor Width | 15 in |
Length | 15" |
Description
Visor, Compatible with Brand Bullard, Compatible with Grainger Part Number 33M746, 8GR90, Compatible with Manufacturer Model Number CP1, CP2, Compatible with Series Sentinel, Dielectric Protection Yes, For Use With Sentinel 2, Includes Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards Z87, Visor Color Clear, Visor Height 7 in, Visor Material Acetate, Visor Thickness 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 6, 6In H (DWR-6-6-EA)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (9178PUOL)
- SHOWA Disposable Glove, Nitrile, Blue, PK90 (7500PFXXL)
- ACCUFORM Safety Data Sheets Safety Sign, 14 in Height, 10 in Width, Rectangle (MCHM517VP)
- BULLARD Headgear and Chin Protector, ABS, Black (SENTINEL 2)
- BULLARD Visor, Clear, 8InH x 15InW x 0.04In Thick (840T)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- BULLARD Fire Fighting, 6In Visor, Clear (680P)
- BULLARD Fire Fighting Visor Cap Bracket (100G)
- CONDOR Faceshield Frame, Gray, Dielectric (4EZC9)
- Bullard Faceshields and Visors