Shop All Faceshields and Visors
Bullard
Visor, Clear, 9InHx19-3/4InWx0.06In Thick
Mfr # WS60TM
Zoro # G4449986
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Visor Color Clear
- Material Tritan Copolyester
- Visor Material Polyethylene
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # WS60TM
- Zoro # G4449986
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 9 in |
Visor Width | 19 3/4 in |
Description
Visor, Application Chemical Handling, First Aid Pesticide/Fertilizer, Grinding, Laboratory Operations, Machining Medical Examinations, Molten Metal Handling, Sawing, Spray Cleaning, Compatible with Brand Bullard, Compatible with Grainger Part Number 3NMD1, 58JT13, 8CCW5, 8GR89, 9LG74, Compatible with Manufacturer Model Number 100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M, Compatible with Series Sentinel, Dielectric Protection Yes, Features Chemical Splash Resistant, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 8 Alloy Alloy Toe Boots, Brown (GB00428)
- SIGNMISSION Safety Takes All of Us Banner Concession Stand Food Truck Single Sided, 120" H, B-120-30147 (B-120-30147)
- KEYSTONE SAFETY Honeycomb Nylon Hairnet, Wht, 100/Bag, PK10 (109HPI-28-WHITE)
- CAR DEALER DEPOT Service Dispatch Nums, Hang Tags, 3 And 4 Digit, 1000 Per Set Rl-78 Pk (200)
- BULLARD Faceshield Visor, PPC, Clear, 4 in. (R330)
- BULLARD Fire Fighting, 6In Visor, Clear (680P)
- BULLARD Visor, Clear, 8InH x 15InW x 0.06In Thick (860T)
- BULLARD Faceshield Visor, 10" W, 14" H, Clear (1040)
- BULLARD Visor, Clear, Bullard Bracket (840P)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- MSA SAFETY Visor, Clear, Polycarbonate (10115848)
- Bullard Faceshields and Visors