Shop All Faceshields and Visors
Bullard
Visor, Clear, 8InH x 15InW x 0.06In Thick
Mfr # 860T
Zoro # G4445314
original price:
$12.85
5% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Visor Color Clear
- Material Tritan Copolyester
- Visor Material Polyethylene
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # 860T
- Zoro # G4445314
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 15 in |
Description
Visor, Compatible with Brand Bullard, Compatible with Grainger Part Number 3NMD1, 58JT13, 8CCW5, 8GR89, 9LG74, Compatible with Manufacturer Model Number 100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M, Compatible with Series Sentinel, Dielectric Protection Yes, For Use With Sentinel 1, Sentinel 2, Includes Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- PIG Footwear Sanitizing Mat, 24" L, 32" W (SAN200)
- BRADY Blank Tag, Polyester, Orange, 3in.H, PK25 (102008)
- HY-KO 5In Yellow Reflective Number 2, 10PK (B00752)
- BULLARD Visor, Clear, 9InHx19-3/4InWx0.06In Thick (WS60TM)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- BULLARD Faceshield Visor, PPC, Clear, 4 in. (R330)
- BULLARD Fire Fighting, 6In Visor, Clear (680P)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- Bullard Faceshields and Visors