Shop All Faceshields and Visors
Bullard
Visor, Clear, 8InH x 15InW x 0.04In Thick
Mfr # 840T
Zoro # G4450004
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Tritan Copolyester
- Visor Material Polyethylene
- Color clear
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # 840T
- Zoro # G4450004
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 in |
Visor Height | 8 in |
Description
Visor, Compatible with Brand Bullard, Compatible with Grainger Part Number 3NMD1, 58JT13, 8CCW5, 8GR89, 9LG74, Compatible with Manufacturer Model Number 100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M, Compatible with Series Sentinel, Dielectric Protection Yes, For Use With Sentinel 1, Sentinel 2, Includes Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GL)
- MILWAUKEE TOOL BOLT Gray Dual Coat Lens Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1426)
- ANSELL Cut Resistant Glove, Knitted, Size 5, PR (11-571)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 14 to 15 In., PR (G99CRBEPMDMA)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- BULLARD Faceshield Visor, PPC, Clear, 4 in. (R330)
- BULLARD Faceshield Bracket, Nylon (400W)
- BULLARD Fire Fighting, 6In Visor, Clear (680P)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- BULLARD Visor, Clear, 7InH x 15InW x 0.04In Thick (840TX2)
- MSA SAFETY Faceshield Frame, Dielectric, Gray (10116552)
- Bullard Eye Protection