Shop All Respirator Accessories
Bullard
Spectrum Cf Respirator Assembly, S
Mfr # SPEC35S
Zoro # G1240340
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Facepiece (SPECCFML); Breathing Tube Assembly with F35 1/2" Industrial Interchange (Hansen Compatible) Quick-Disconnect Flow Control (SPECBT) and Nylon Belt (4612)
- Series Spectrum
- Mask Size S
- Head Harness Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # SPEC35S
- Zoro # G1240340
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Mask Size | S |
Details
Includes | Facepiece (SPECCFML); Breathing Tube Assembly with F35 1/2" Industrial Interchange (Hansen Compatible) Quick-Disconnect Flow Control (SPECBT) and Nylon Belt (4612) |
Series | Spectrum |
Item | Reusable Respirator |
Head Harness Material | Silicone |
Description
S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tactical Glove, Coyote Tan, M, 8" L, PR (MFF-F72-009)
- BRADY Lockout Padlock, Nylon, Ylw, 6 Keys, PK6 (NYL-YLW-38ST-KA6PK)
- HONEYWELL NORTH Full Facepiece Respirator, 7600 Series, Includes Speaking Diaphragm, Medium/Large (Z760008A)
- SIGNMISSION Ev Electric Vehicle Charging Station Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24090 (A-DES-TG-1818-24090)
- BULLARD Kit, Connector For Cohp (COHPKIT)
- BULLARD 1/4" Schrader Female Quick-Disconnect Coupler (10BV18)
- BULLARD 1/4" Female Quick Disconnect with 3/8" (10BV15)
- BULLARD Constant Flow Control Valve - Industrial (F30)
- BULLARD Mylar Clear Lens Cover, Adhesive Edge, Replacement Lens Cover, 17 in W x 6 in H, 25 Per Pack (20LCL)
- BULLARD Grinding Hood, Breathing Tube/Suspension (GR5030)
- SUNDSTROM SAFETY Respirator Storage Box, Hard Case (SR 230)
- Bullard Respirator Accessories