Shop All Traffic Safety Vests and Apparel
Bullard
Replacement Vest
Mfr # ISO2XLV
Zoro # G1240471
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue
- Size XL/2XL
- Material Flame Retardant Fabric
- Features Interchangeable Front/Back Cool Pack System; Fully Adjustable; High Visibility Isotherm; Lightweight; Quickly Recharged; No Condensation; Constant Temperature; Front/Back Cool Pack System for Continual Cooling; Flame-Retardant
- Standards ANSI/ISEA 107-2010 CLASS 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bullard
- MFR # ISO2XLV
- Zoro # G1240471
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL/2XL |
Details
Item | Cooling Vest |
Color | Dark Blue |
Material | Flame Retardant Fabric |
Features | Interchangeable Front/Back Cool Pack System; Fully Adjustable; High Visibility Isotherm; Lightweight; Quickly Recharged; No Condensation; Constant Temperature; Front/Back Cool Pack System for Continual Cooling; Flame-Retardant |
Standards | ANSI/ISEA 107-2010 CLASS 2 |
Description
Cooling Vest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 11-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (6702F)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size S (273212)
- RADIANS RWG4020 Standard Split Cowhide Leather Driver, Glove Size: XL (RWG4020XL)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Forklift Only No Pedestrian Bilingual Spanish (OS-DS-P-1218-VS-1264)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, L (302-0500M-LY/L)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - L/XL (CSA) (48-73-5092)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61433)
- VIKING Surveyor Vest, Red, 3XL, 29-3/4"L, Class 2 (6165R-XXXL)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-2X (SV3B-2ZOM-2X)
- PIONEER Surveyor Mesh Back Vest, Green, Small (V1010260U-S)
- M.L.KISHIG Cls 2 Lime/Blk Btm Vest Xxxl, 3Xl (1509 2X-3X)
- Bullard Traffic Safety Vests and Apparel