Shop All Fire and Rescue Helmets
Bullard
Red Lightweight UST-LW Traditional
Mfr # UL6RDR742
Zoro # G804258918
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6 Point Sure Lock(R) Ratchet
- Shell Material Lightweight Fiberglass Composite
- Fits Hat Size One Size Fits Most
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes 4 in Faceshield, 6 in Brass Eagle, Kevlar Ear/Neck Protector with Easy Ratchet Access Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # UL6RDR742
- Zoro # G804258918
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | UST Lightweight Traditional Helmet |
Suspension | 6 Point Sure Lock(R) Ratchet |
Shell Material | Lightweight Fiberglass Composite |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Red |
Includes | 4 in Faceshield, 6 in Brass Eagle, Kevlar Ear/Neck Protector with Easy Ratchet Access Slot |
Standards | NFPA 1971 |
Style | Traditional |
Description
UST Lightweight Traditional Helmet, Traditional, Red, Lightweight Fiberglass Composite Shell Material, Fits Hat Size One Size Fits Most, Nomex(R) Quick Release and Postman Slide Chin Strap, 6 Point Sure Lock(R) Ratchet Suspension, Includes 4 in Faceshield, 6 in Brass Eagle, Kevlar Ear/Neck Protector with Easy Ratchet Access Slot, Standards NFPA 1971
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Vis Hooded Bomber Jacket, Yellow/Black, Size: 3XL (SV753FG (3XL))
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 2 inch Magnetic Label Holder, 10PK (87247)
- HEADLINE SIGN Vacant/In Use Sign, In-Use; Vacant, 2.5 x 10.5, Black/Silver (1519)
- GVS-RPB RPB Safety Z-Link Weld Visor Attachement Clip (16-673)
- BULLARD Fire/Rescue Helmet, Black, Thermoplastic (URXBKR330)
- BULLARD Fire Helmet, White, Thermoplastic (FHWHR)
- BULLARD A1 Advent Helmet Blue (A1BLS)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (FHLYR)
- BULLARD Fire Helmet, Traklite(R) Light System, Red (LTXRDTL)
- BULLARD Fire/Rescue Helmet, Yellow, Thermoplastic (URXYLR330)
- KASK Zenith X2 Helmet - Black (ZENX2-BK)
- Bullard Head Protection