Shop All Faceshields and Visors
Bullard
Petg Outer Lens, .015In. Thick, PK500
Mfr # B771R015
Zoro # G0624036
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material PETG
- Visor Material Polyethylene
- For Use With 88E Series Airline Respirator
- Visor Thickness 0.015"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # B771R015
- Zoro # G0624036
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 12 in |
Visor Height | 6 in |
Details
Item | Outer Lens |
Visor Color | Clear |
Material | PETG |
Visor Material | Polyethylene |
For Use With | 88E Series Airline Respirator |
Visor Thickness | 0.015" |
Includes | (10) Packs of 50 |
Accessory Type | Outer Lens |
Description
Outer Lens, For Use With 77/88 Series, Includes (10) Packs of 50, Visor Color Clear, Visor Height 6 in, Visor Material Polyethylene, Visor Thickness 0.02 in, Visor Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station, No Bowl, Brass Valve, Chrome Plated Brass Spray Head (G1100)
- NMC Danger Keep Away From Machinery Label, Pk5 (DGA25AP)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (500BY5)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NY)
- BULLARD Faceshield Visor, 10" W, 14" H, Clear (1040)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- BULLARD Visor, Clear, 8InH x 15InW x 0.04In Thick (840T)
- BULLARD Visor, Clear, 7InH x 15InW x 0.04In Thick (840TX2)
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Eye Visor for Milwaukee Safety Helmets and Hard Hats (48-73-1410)
- Bullard Eye Protection