Shop All PAPR
Bullard
PAPR System Kit, Full Hood
Mfr # EVAHLSTLN2KFC4
Zoro # G810080954
product price: $3,211.99
/ea
Free Shipping & Returns
$3,211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes EVABELT1 Comfort Belt, EVAHL1 Blower, EVAHLBAT1 Battery, EVAHLSMC Charger, PA1AFI Air Flow Indicator, PAPRFC4 OVAGHE Filter, Sightline Hood
- Size Universal
- Headgear Type Full Hood
- System Type PAPR System
- Blower Mount Belt-Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Universal |
Details
Includes | EVABELT1 Comfort Belt, EVAHL1 Blower, EVAHLBAT1 Battery, EVAHLSMC Charger, PA1AFI Air Flow Indicator, PAPRFC4 OVAGHE Filter, Sightline Hood |
Item | PAPR System Kit |
Headgear Type | Full Hood |
System Type | PAPR System |
Blower Mount | Belt-Mount |
Description
PAPR System Kit, Includes EVABELT1 Comfort Belt, EVAHL1 Blower, EVAHLBAT1 Battery, EVAHLSMC Charger, PA1AFI Air Flow Indicator, PAPRFC4 OVAGHE Filter, Sightline Hood, Full Hood, Belt-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Drain Cover, Silver, 24 ga., Square, 5" H (Z499S-5)
- PIG PIG Spill Kit, Universal, Silver (KIT261)
- ZORO SELECT Fire Extinguisher Cabinet, Semi Recessed, 28 in Height, 20 lb (35GX47)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2880)
- BULLARD PAPR Blower Assembly (EVA2)
- ILC DOVER PAPR System, NiMH, Polyester, Universal (S-3000-01-B)
- SUNDSTROM SAFETY PAPR System, Belt-Mounted, Universal Size (SR 500/SR 580/SR 584)
- 3M Turbo PAPR Unit (022-00-03R01)
- MSA SAFETY PAPR Kit, 36in tube, NiMH battery, adapter (10204814)
- OPTREL Swiss Air PAPR System, Half-Mask, Battery Powered (4700.010)
- ILC DOVER PAPR System, Universal, Polyester, NiMH (S-3000-01)
- Bullard Masks & Respiratory Protection