Shop All Supplied Air System Accessories
Bullard
Nylon Cape, Size 38 In., Nylon
Mfr # 13VX
Zoro # G2442815
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Abrasive Blasting Helmets
- Length 38"
- Material Nylon
- Includes Breathing Tube Straps, Nylon Liner in Neck Cuff Area, Snap Hooks
- Brand and Series Bullard 88VX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # 13VX
- Zoro # G2442815
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Length | 38" |
Size | 38 in |
Height | 38 in |
Details
Item | Replacement Cape |
For Use With | Abrasive Blasting Helmets |
Material | Nylon |
Includes | Breathing Tube Straps, Nylon Liner in Neck Cuff Area, Snap Hooks |
Brand and Series | Bullard 88VX |
Compatible with Series | 88VX |
Series | 88VX |
Compatible with Brand | Bullard |
System Type | SAR System |
Color | Tan |
Description
Replacement Cape, For Use With Abrasive Blasting Helmets, 88VX, Compatible with Brand Bullard, Compatible with Series 88VX, Includes Breathing Tube Straps, Nylon Liner in Neck Cuff Area, Snap Hooks, 38 in Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (PSURVCL2LSX2)
- STRANCO Pipe Mrkr, 120 Volts, Orng, 1-1/8x4in., PK5 (CVB-1043-PK)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (62WHR)
- CONDOR 2XL Class 2 High Visibility Vest, Orange (11K785)
- BULLARD Nylon Cape, Size 28 In., Nylon (46VX)
- BULLARD Breathing Tube, Loose Fitting Facepieces (20LFBT)
- BULLARD Contant Flow Breathing Tube, Nylon (HC2400)
- BULLARD Monitor, Inlet (COHP)
- BULLARD Nylon Belt (4612)
- BULLARD Breathing Airline Hose, 25 ft Hose L (46915)
- MSA SAFETY Exhalation Valve Seat (461958)
- Bullard Supplied Air System Accessories