Shop All PAPR Accessories
Bullard
Lithium Battery Pack
Mfr # EVABAT2
Zoro # G7980707
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lithium
- For Use With Mfr. No. EVA5
- System Type PAPR System
- Brand and Series Bullard Spectrum EVA
- Includes Fuel Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # EVABAT2
- Zoro # G7980707
- Country of Origin China
- Category PAPR Accessories
Details
Item | Battery Pack |
Material | Lithium |
For Use With | Mfr. No. EVA5 |
System Type | PAPR System |
Brand and Series | Bullard Spectrum EVA |
Includes | Fuel Gauge |
Maximum Operating Temperature | 129 Degrees F |
Battery Chemistry | Lithium Polymer |
Minimum Operating Temperature | 23 Degrees F |
Series | EVA |
Description
Battery Pack, Rechargeable Battery Type, Bullard Spectrum EVA, Includes Fuel Gauge, Lithium
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Knitted Cap with Reflective Stripes, Lime (KCL-12R)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, M, PR (2UUF5)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0023BL)
- ERB SAFETY Repl 4-pt. Ratchet Suspension, I-575R (19380)
- BULLARD Lithium Battery Pack (EVABAT1)
- BULLARD Hood, Universal, White, Tychem(R) (RT1)
- BULLARD Double Bib Tychem QC Hood, Inner Bib, EVA Series, CC20, White (20TICN)
- BULLARD Hood, Tychem QC(R) (20TICH)
- BULLARD Breathing Tube, 33" (PA20LFBT)
- BULLARD Breathing Tube Clamp, PK10 (S18051)
- 3M SPEEDGLAS Airduct Breathing Tube w/Holder (46-0400-57)
- Bullard Masks & Respiratory Protection