Shop All Faceshields and Visors
Bullard
Headgear and Chin Protector, ABS, Black
Mfr # SENTINEL 2
Zoro # G4431089
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- For Use With 840MX2, 840PX2, 840PX3, 840PXW, 840TX2 Visor
- Standards ANSI/ISEA Z87.1
- Features Accommodates Both Primary Eye Protection and Half-Facepiece Style Respirator, Hand Washable and Replaceable Brow Pads, Lightweight Molded Crown and Chin Protector, Sure-Lock Ratchet Sizing with Sportek Brow Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # SENTINEL 2
- Zoro # G4431089
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Headgear and Chin Protector |
Color | Black |
Material | Plastic |
For Use With | 840MX2, 840PX2, 840PX3, 840PXW, 840TX2 Visor |
Standards | ANSI/ISEA Z87.1 |
Features | Accommodates Both Primary Eye Protection and Half-Facepiece Style Respirator, Hand Washable and Replaceable Brow Pads, Lightweight Molded Crown and Chin Protector, Sure-Lock Ratchet Sizing with Sportek Brow Pad |
Faceshield Assembly/Headgear Suspension | Ratchet |
Headgear Style | Single Crown with Chinguard |
Headgear Color | Black |
Suspension Adjustment Type | Ratchet |
Includes | Brow Pad |
Compatible with Manufacturer Model Number | 840MX2, 840PX2, 840PX2W3, 840PX2W5, 840TX2 |
Compatible with Brand | Bullard |
Compatible Manufacturer Model Number | 840MX2, 840PX2, 840PX2W3, 840PX2W5, 840TX2 |
For Use with Mfr. Model Number | 840MX2, 840PX2, 840PX2W3, 840PX2W5, 840TX2 |
For Use With Mfr. Model Number | 840MX2, 840PX2, 840PX2W3, 840PX2W5, 840TX2 |
Description
Headgear and Chin Protector, Color Black, Compatible with Brand Bullard, Compatible with Grainger Part Number 23Z428, 33M744, 9JGL9, Compatible with Manufacturer Model Number 840MX2, 840PX2, 840PX2W3, 840PX2W5, 840TX2, Features Accommodates Both Primary Eye Protection and Half-Facepiece Style Respirator, Hand Washable and Replaceable Brow Pads, Lightweight Molded Crown and Chin Protector, Sure-Lock Ratchet Sizing with Sportek Brow Pad, For Use With 840MX2, 840PX2, 840PX3, 840PXW, 840TX2 Visor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter O 1 pc, 6PK (840826)
- MOON AMERICAN Nozzle Gasket, 4-1/2 In., EPDM (813-45)
- THOROGOOD SHOES Size 13 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 132E)
- FIRST ALERT BRK 10YR CO Detector (1039753)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- BULLARD Fire Fighting, 6In Visor, Clear (680P)
- BULLARD Faceshield Bracket, Nylon (400W)
- BULLARD Faceshield Visor, 10" W, 14" H, Clear (1040)
- OBERON Double Crown Didymium FaceShield (2091)
- Bullard Faceshields and Visors