Shop All Hard Hat Accessories
Bullard
HARDHAT REPLACEMENT 4 POINT PINLOCK
Mfr # RS4PC
Zoro # G4217385
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Browpad
- For Use With Mfr. No. S51, S51MT, S61, S62, S71
- Number of Suspension Points 4
- Fits Hat Size 6-1/2 to 8
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bullard
- MFR # RS4PC
- Zoro # G4217385
- Country of Origin United States
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Replacement Suspension |
Material | Cotton Browpad |
For Use With | Mfr. No. S51, S51MT, S61, S62, S71 |
Number of Suspension Points | 4 |
Suspension Adjustment Type | Pinlock |
Compatible with Brand | Bullard |
Compatible with Manufacturer Model Number | 51KBP, 51KBR, 51WHP, 51WHR, 51YLP, 51YLR, 61KBP, 61KBR, 61WHP, 61WHR, 61YLP, 61YLR, 62KBP, 62KBR, 62WHP, 62WHR, 62YLP, 62YLR |
Description
Replacement Suspension, Head Protection Suspension Type Pinlock (4-Point), Fits Hat Size 6-1/2 to 8, For Use With Mfr. No. S51, S51MT, S61, S62, S71, Compatible Hard Hat/Helmet Brand Name BULLARD, Compatible Hard Hat/Helmet Grainger Part Number 8DK57, 8DMC1, 8DR32, 8DR33, 8DR34, 8DR35, 8PM31, 8PM41, 8RM24, 8XF14, 8ZE07, 9CNL6, 9CNL7, 9DTJ8, 9FAF2, 9GEE0, 9LE56, 9W555
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reading Glasses, +3.0, Clear, Polycarbonate (DPG59-130D)
- GLOBAL VISION Leverage, Safety Glasses, Mirror/Blue (LEVBLFM)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-LST2BX-YL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (34-C234/S)
- BULLARD Faceshield Mounting Kit, For Use With FX, PX, LT and Rescue Series Helmets Black (R151)
- BULLARD HARDHAT REPLACEMENT 4 POINT PINLOCK (RS4PP)
- BULLARD Postman Slide Chin Strap, For Use With Bullard Hard Hats Black (R50)
- BULLARD Chin Protector, For Use With Sentinel Clear (CP2)
- BULLARD Chin Strap, For Use With C30, C33, C34, S61, S62, S71, S51 White, 5 PK (ES42GGR5)
- BULLARD Chin Strap, For Use With Bullard Hard Hats Black (R51)
- IRONWEAR Goggle Retainer Clip Metal Detectable (3995)
- Bullard Head Protection