Shop All Hard Hat Accessories
Bullard
Hard Hat Suspension, 6 pt. Suspension
Mfr # FRS6RC
Zoro # G6369417
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS/HDPE
- For Use With Bullard Hard Hat
- Number of Suspension Points 6
- Fits Hat Size 6-1/2 to 8
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bullard
- MFR # FRS6RC
- Zoro # G6369417
- Country of Origin United States
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat Suspension |
Material | ABS/HDPE |
For Use With | Bullard Hard Hat |
Number of Suspension Points | 6 |
Suspension Adjustment Type | Ratchet |
Compatible with Manufacturer Model Number | 9CYLR, 9HBLR |
Compatible with Brand | Bullard |
Description
Hard Hat Suspension, Head Protection Suspension Type Ratchet (6-Point), Fits Hat Size 6-1/2 to 8, For Use With Bullard Hard Hat, Compatible Hard Hat/Helmet Brand Name BULLARD, Compatible Hard Hat/Helmet Manufacturer Part Number 9CYLR, 9HBLR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Notice Safety Glasses Required, 7x10, Pressure Sensitive Vinyl (724224P)
- CONDOR Anti-Slip Tape, Black/Yellow, 3inx60ft (GRAN13818)
- BRADY Pipe Marker, Glycol, 2 In.H (73894)
- JJ KELLER Out of Service Tag, Rectangle, 7/64"H, PK50 (13352)
- BULLARD Fire Helmet Suspension (R637)
- BULLARD Blast Helmet Outer Lense, PK50 (GVXOL15)
- BULLARD HARDHAT REPLACEMENT 4 POINT PINLOCK (RS4PC)
- BULLARD Chin Strap, For Use With C30, C33, C34, S61, S62, S71, S51 White, 5 PK (ES42GGR5)
- BULLARD Hard Hat Suspension, Vector, 4pt. Ratchet (VTRT600)
- BULLARD HARDHAT REPLACEMENT 4 POINT RATCHET (RS4RP)
- 3M Replacement Chin Protector for HCP8 Headgear (10078371825420)
- Bullard Head Protection